14 CU STR BASE COLOR 2 STRIPE

Item #: 1046360

Cat #: 14THHNCSTRBLA2STRI

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 CU STR BASE COLOR 2 STRIPE

Overview

14 CU STR BASE COLOR 2 STRIPE
Also known as: 14THHNCSTRBLA2STRI

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 14 AWG