Pilot Light, Incandescent, 120VAC, Blue, 30mm, NEMA 4/13

Item #: 1046304

Cat #: 800T-P16B

UPC: 781180187926

Call for price
Company wide:
0 in stock
Documents & Guides
Pilot Light, Incandescent, Transformer, 120 Volt AC, Blue, 30 mm, NEMA 4/13

Overview

Pilot Light, Incandescent, Transformer, 120 Volt AC, Blue, 30 mm, NEMA 4/13
Also known as: 781180187926, 800T-P16B, ALB800TP16B

Specifications

Color: Blue
Size: 30 mm
Volts AC: 120
Type: Incandescent, Transformer, Pilot Light
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Blue
Volts AC: 120
Family / Style: 800T
Size: 30 mm
Type: Incandescent, Transformer, Pilot Light
IP/NEMA Rating: NEMA 13, NEMA 4