800T, 7/9 Hazard Loc, LED, Full Volt, 12 V AC/DC, Green

Item #: 1046286

Cat #: 800T-N61G

UPC: 662073854920

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-N61G 800T 30 MM PUSH-BUTTON

Overview

AB 800T-N61G 800T 30 MM PUSH-BUTTON

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N61G is an LED from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073854920, 800T-N61G, ALB800TN61G

Specifications

Standards: Build America Buy America Compliant
Standards: Build America Buy America Compliant