SWITCH,SELECTOR 600V

Item #: 1046201
Cat #: 800T-J69B
UPC: 662073330455
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-J69B SWITCH,SELECTOR 600V

Overview

AB 800T-J69B SWITCH,SELECTOR 600V
Also known as: 662073330455, 800T-J69B, ALB800TJ69B

Specifications

Family / Style: 800T
Type: Selector Switches
Family / Style: 800T
Type: Selector Switches

Customer Reviews

No reviews for this product
(0)