SWITCH,SELECTOR 600V

Item #: 1046192

Cat #: 800T-J51A

UPC: 662073115298

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-J51A SWITCH,SELECTOR 600V

Overview

AB 800T-J51A SWITCH,SELECTOR 600V
Also known as: 662073115298, 800T-J51A, ALB800TJ51A

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches