30.5MM TYPE 4/13 2 POS

Item #: 1046105

Cat #: 800T-H19B

UPC: 662073463245

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-H19B 30.5MM TYPE 4/13 2 POS

Overview

AB 800T-H19B 30.5MM TYPE 4/13 2 POS
Also known as: 662073463245, 800T-H19B, ALB800TH19B

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches