SWITCH,PUSHBUTTON 600V

Item #: 1046080
Cat #: 800T-FX3A
UPC: 611320572636
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-FX3A SWITCH,PUSHBUTTON 600V

Overview

AB 800T-FX3A SWITCH,PUSHBUTTON 600V
Also known as: 611320572636, 800T-FX3A, ALB800TFX3A

Specifications

Family / Style: 800T
Type: Pushbutton
Family / Style: 800T
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)