SWITCH,SELECTOR 600V

Item #: 1045983
Cat #: 800TC-J2H
UPC: 662072774076
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800TC-J2H SWITCH,SELECTOR 600V

Overview

AB 800TC-J2H SWITCH,SELECTOR 600V
Also known as: 662072774076, 800TC-J2H, ALB800TCJ2H

Specifications

Family / Style: 800T
Type: Selector Switches
Family / Style: 800T
Type: Selector Switches

Customer Reviews

No reviews for this product
(0)