SWITCH,SELECTOR 600V

Item #: 1045976

Cat #: 800TC-H2H

UPC: 662072821190

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800TC-H2H SWITCH,SELECTOR 600V

Overview

AB 800TC-H2H SWITCH,SELECTOR 600V
Also known as: 662072821190, 800TC-H2H, ALB800TCH2H

Specifications

Family / Style: 800T
Type: Assembled Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Assembled Selector Switches