Selector Switch, 2-Position, 30mm, Maintained, Knob, NEMA 4/13

Item #: 1045975

Cat #: 800TC-H2B

UPC: 662072750872

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 2 Position, 30 mm, Maintained, Black Knob, with White Insert, 2 Normally Open, 2 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13

Overview

Selector Switch, 2 Position, 30 mm, Maintained, Black Knob, with White Insert, 2 Normally Open, 2 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-H2B from Rockwell Automation® is a two-position, 30 mm selector switch with a white insert. It is standard knob maintained. And it has finger guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072750872, 800TC-H2B, ALB800TCH2B

Specifications

Volts AC: 120, 240
Amps: 100
Poles: 1
Mounting: Plug
Type: Miniature Industrial, Breaker
Family / Style: 800T
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Standards: Build America Buy America Compliant
Volts AC: 120, 240
Poles: 1
Type: Miniature Industrial, Breaker
Interrupt Rating DC: 10 kA
Standards: Build America Buy America Compliant
Amps: 100
Mounting: Plug
Family / Style: 800T
Interrupt Rating AC: 10 kA