SWITCH,PUSHBUTTON 600V

Item #: 1045948

Cat #: 800TC-A4B

UPC: 781180909771

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800TC-A4B SWITCH,PUSHBUTTON 600V

Overview

AB 800TC-A4B SWITCH,PUSHBUTTON 600V
Also known as: 781180909771, 800TC-A4B, ALB800TCA4B

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton