SWITCH,PUSHBUTTON 600V

Item #: 1045936

Cat #: 800T-B9A1

UPC: 662073525356

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-B9A1 SWITCH,PUSHBUTTON 600V

Overview

AB 800T-B9A1 SWITCH,PUSHBUTTON 600V
Also known as: 662073525356, 800T-B9A1, ALB800TB9A1

Specifications

Family / Style: 800T
Type: Assembled Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Assembled Pushbutton