SWITCH,PUSHBUTTON 600V

Item #: 1045930
Cat #: 800T-B6D4
UPC: 662073113188
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-B6D4 SWITCH,PUSHBUTTON 600V

Overview

AB 800T-B6D4 SWITCH,PUSHBUTTON 600V
Also known as: 662073113188, 800T-B6D4, ALB800TB6D4

Specifications

Family / Style: 800T
Type: Pushbutton
Family / Style: 800T
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)