SWITCH,PUSHBUTTON 600V

Item #: 1045885

Cat #: 800T-A6D6

UPC: 662468032476

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-A6D6 SWITCH,PUSHBUTTON 600V

Overview

AB 800T-A6D6 SWITCH,PUSHBUTTON 600V
Also known as: 662468032476, 800T-A6D6, ALB800TA6D6

Specifications

Family / Style: 800T
Type: Pushbutton
Family / Style: 800T
Type: Pushbutton