SWITCH,PUSHBUTTON 600V

Item #: 1045880

Cat #: 800T-A6AY

UPC: 611320146400

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-A6AY SWITCH,PUSHBUTTON 600V

Overview

AB 800T-A6AY SWITCH,PUSHBUTTON 600V
Also known as: 611320146400, 800T-A6AY, ALB800TA6AY

Specifications

Family / Style: 800T
Type: Assembled Pushbutton
Family / Style: 800T
Type: Assembled Pushbutton