This product may not be available in all locations.

A-B 800T-A2D5 30mm Momentary Push B
Item #: 1045865
Cat #: 800T-A2D5
UPC: 662072726761
Call for price
Company wide:
0
in stock
Documents & Guides
ALB 800T-A2D5 30MM MOMENTARY
Overview
ALB 800T-A2D5 30MM MOMENTARY
Also known as: 662072726761, 800T-A2D5, ALB800TA2D5
Specifications
| Family / Style: | 800T |
| Type: | Pushbutton |
| Standards: | Build America Buy America Compliant |
| Family / Style: | 800T |
| Standards: | Build America Buy America Compliant |
| Type: | Pushbutton |