SWITCH,PUSHBUTTON 600V

Item #: 1045853
Cat #: 800T-A2BP
UPC: 662073284796
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-A2BP SWITCH,PUSHBUTTON 600V

Overview

AB 800T-A2BP SWITCH,PUSHBUTTON 600V
Also known as: 662073284796, 800T-A2BP, ALB800TA2BP

Specifications

Family / Style: 800T
Type: Pushbutton
Family / Style: 800T
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)