Legend Plate, 30 mm Push-Button, Lower

Item #: 1045596

Cat #: 800H-W515

UPC: 662073637684

Call for price
Company wide:
0 in stock
Documents & Guides
Legend Plate, 30 mm Push-Button, Lower

Overview

Legend Plate, 30 mm Push-Button, Lower

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W515 from Rockwell Automation® is an 800H accessory. It is a 30 mm push-button legend plate. It is lower. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073637684, 800H-W515, ALB800HW515

Specifications

Type: Legend Plates
Standards: Build America Buy America Compliant
Type: Legend Plates
Standards: Build America Buy America Compliant