Legend Plate, Red, Text,"MOTOR STOP", Gray Type, NEMA 4/4X, 30mm

Item #: 1045565

Cat #: 800H-W375

UPC: 662073652397

Call for price
Company wide:
0 in stock
Documents & Guides
Legend Plate, Standard, Gray Type, Red, Text "MOTOR STOP", NEMA 4/4X, 30 mm

Overview

Legend Plate, Standard, Gray Type, Red, Text "MOTOR STOP", NEMA 4/4X, 30 mm
Also known as: 662073652397, 800H-W375, ALB800HW375

Specifications

Type: Legend Plate, Gray Type
Color: Red
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 4
Standards: Build America Buy America Compliant
Type: Legend Plate, Gray Type
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 4
Color: Red
Material: Plastic
Standards: Build America Buy America Compliant