This product may not be available in all locations.

Legend Plate, Red, Text "STOP", Gray Type, NEMA 4/4X, 30mm
Item #: 1045563
Cat #: 800H-W371
UPC: 662073638865
Call for price
Company wide:
0
in stock
Documents & Guides
Legend Plate, Standard, Gray Type, Red, Text "STOP", NEMA 4/4X, 30 mm
Overview
Legend Plate, Standard, Gray Type, Red, Text "STOP", NEMA 4/4X, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W371 from Rockwell Automation® is an 800H accessory. It is a red, 30 mm push-button legend plate. It is stop. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073638865, 800H-W371, ALB800HW371
Specifications
| Type: | Legend Plate, Gray Type |
| Color: | Red |
| Size: | 30 mm |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Standards: | Build America Buy America Compliant |
| Type: | Legend Plate, Gray Type |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Color: | Red |
| Material: | Plastic |
| Standards: | Build America Buy America Compliant |