Legend Plate, 30 mm Push-Button, Start - Stop

Item #: 1045542
Cat #: 800H-W137
UPC: 662073638452
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800H-W137 800H 30 MM PUSH-BUTTON

Overview

AB 800H-W137 800H 30 MM PUSH-BUTTON
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W137 from Rockwell Automation® is an 800H accessory. It is a 30 mm push-button legend plate. It is start / stop. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073638452, 800H-W137, ALB800HW137

Specifications

Type: Legend Plate
Type: Legend Plate

Customer Reviews

No reviews for this product
(0)