This product may not be available in all locations.

Legend Plate, 30 mm Push Button, Grey, Off - On
Item #: 1045538
Cat #: 800H-W133
UPC: 662073638414
Call for price
Company wide:
0
in stock
Documents & Guides
AB 800H-W133 800H 30 MM PUSH-BUTTON LEGEND PLATE
Overview
AB 800H-W133 800H 30 MM PUSH-BUTTON LEGEND PLATE
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W133 from Rockwell Automation® is an 800H accessory. It is a gray, 30 mm push-button legend plate. It is off / on. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073638414, 800H-W133, ALB800HW133
Specifications
| Type: | 30mm Legend Plates |
| Standards: | Build America Buy America Compliant |
| Type: | 30mm Legend Plates |
| Standards: | Build America Buy America Compliant |