Legend Plate, 30 mm Push Button, Grey, Reset

Item #: 1045531
Cat #: 800H-W121
UPC: 662073637363
Call for price
Company wide:
0 in stock
Documents & Guides
AB 800H-W121 800H 30 MM PUSH-BUTTON LEGEND PLATE

Overview

AB 800H-W121 800H 30 MM PUSH-BUTTON LEGEND PLATE
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W121 from Rockwell Automation® is an 800H accessory. It is a gray, 30 mm push-button legend plate. It is reset. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073637363, 800H-W121, ALB800HW121

Specifications

Type: 30mm Legend Plates
Type: 30mm Legend Plates

Customer Reviews

No reviews for this product
(0)