Legend Plate, 30 mm 800H, Standard, ON, Grey

Item #: 1045527

Cat #: 800H-W117

UPC: 662073637325

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800H-W117 800H 30 MM PUSH-BUTTON

Overview

AB 800H-W117 800H 30 MM PUSH-BUTTON

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W117 from Rockwell Automation® is an 800H accessory. It is a gray, 30 mm push-button legend plate. It is on. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073637325, 800H-W117, ALB800HW117

Specifications

Type: Legend Plate, Pushbutton
Standards: Build America Buy America Compliant
Type: Legend Plate, Pushbutton
Standards: Build America Buy America Compliant