This product may not be available in all locations.

Legend Plate, Potentiometer, Text, "SPEED", Plastic, 4/4X/13, 30mm
Item #: 1045513
Cat #: 800H-W081
UPC: 662073637462
Call for price
Company wide:
0
in stock
Documents & Guides
Legend Plate, Potentiometer, 30 mm, Plastic, Text, "SPEED", Type 4/4X/13
Overview
Legend Plate, Potentiometer, 30 mm, Plastic, Text, "SPEED", Type 4/4X/13
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W081 from Rockwell Automation® is an 800H accessory. It is a gray, 30 mm push-button legend plate. It is speed with graduated markings. It is a potentiometer. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073637462, 800H-W081, ALB800HW081
Specifications
| Color: | Amber |
| Mounting: | Panel |
| Size: | 30 mm |
| Volts AC: | 120 |
| Material: | Plastic |
| Type: | Transformer, Pilot Light |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Standards: | Build America Buy America Compliant |
| Color: | Amber |
| Size: | 30 mm |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Mounting: | Panel |
| Volts AC: | 120 |
| Type: | Transformer, Pilot Light |
| Standards: | Build America Buy America Compliant |