Legend Plate, 30 mm Push-Button, Feed Start

Item #: 1045491

Cat #: 800H-W007

UPC: 662073663676

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800H-W007 800H 30 MM PUSH-BUTTON

Overview

AB 800H-W007 800H 30 MM PUSH-BUTTON

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W007 from Rockwell Automation® is an 800H accessory. It is a 30 mm push-button legend plate. It is feed start. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073663676, 800H-W007, ALB800HW007

Specifications

Type: Legend Plates
Standards: Build America Buy America Compliant
Type: Legend Plates
Standards: Build America Buy America Compliant