Potentiometer, 5 Kilo-Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13

Item #: 1045473

Cat #: 800H-UR24

UPC: 662073632528

Call for price
Company wide:
0 in stock
Documents & Guides
Potentiometer, 5 Kilo-Ohms, Resistance, 300 Volt, AC/DC, 2 Watt Maximum, NEMA 4/4X/13, 30 mm

Overview

Potentiometer, 5 Kilo-Ohms, Resistance, 300 Volt, AC/DC, 2 Watt Maximum, NEMA 4/4X/13, 30 mm

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-UR24 from Rockwell Automation® is a 30 mm push button potentiometer. It is a 5 K potentiometer unit.

Also known as: 662073632528, 800H-UR24, ALB800HUR24

Specifications

Size: 30 mm
Volts AC: 300
Type: Potentiometer
Material: Plastic
Wattage: 2
Volts DC: 300
Ohms: 5 k
IP/NEMA Rating: NEMA 7, NEMA 9
Size: 30 mm
Type: Potentiometer
Wattage: 2
Ohms: 5 k
Volts AC: 300
Material: Plastic
Volts DC: 300
IP/NEMA Rating: NEMA 7, NEMA 9