800H, 7/9 Hazardous Location, 30 MM Pilot Light

Item #: 1045436

Cat #: 800H-QRH2

UPC: 884951791398

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800H-QRH2 30MM PILOT LIGHT 800H PB

Overview

AB 800H-QRH2 30MM PILOT LIGHT 800H PB

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRH2 is part of the Bulletin 800H family from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 884951791398, 800H-QRH2, ALB800HQRH2

Specifications

Type: Pushbutton
Type: Pushbutton