This product may not be available in all locations.

Selector Switch, 2-Position, Maintained, Black Knob, 2NO/2NC
Item #: 1045364
Cat #: 800H-HR2B
UPC: 662073628323
Call for price
Company wide:
0
in stock
Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, 2 Normally Open, 2 Normally Closed, Standard Contacts, 30 mm
Overview
Selector Switch, 2 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, 2 Normally Open, 2 Normally Closed, Standard Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-HR2B from Rockwell Automation® is a white, two-position, 30 mm selector switch. And it is a standard knob maintained. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073628323, 800H-HR2B, ALB800HHR2B
Specifications
| Size: | 30 mm |
| Type: | 2 Position, Selector Switch |
| Color: | Black/White |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Color: | Black/White |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Type: | 2 Position, Selector Switch |
| Material: | Plastic |