This product may not be available in all locations.

Enclosure, 4-Hole, Stainless Steel, 1 x 3/4" Hub, NEMA 4/4X/13
Item #: 1045279
Cat #: 800H-4HZ4
UPC: 781180596124
Call for price
Company wide:
0
in stock
Documents & Guides
Enclosure, 4 Hole, Stainless Steel, 1 x 3/4 Inch Hub, NEMA 4/4X/13, for 30 mm Operators
Overview
Enclosure, 4 Hole, Stainless Steel, 1 x 3/4 Inch Hub, NEMA 4/4X/13, for 30 mm Operators
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-4HZ4 from Rockwell Automation® is an 800H accessory. It is a push-button enclosure. It is type 4/4x/13 and stainless steel. It has four 30 mm push button holes. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180596124, 800H-4HZ4, ALB800H4HZ4
Specifications
| Size: | 30 mm |
| Knockout Diameter: | 3/4 in |
| Type: | Enclosure |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Standards: | Build America Buy America Compliant |
| Size: | 30 mm |
| Type: | Enclosure |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Knockout Diameter: | 3/4 in |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |