Enclosure, 1-Hole, Stainless Steel, 1 x 3/4" Hub, NEMA 4/4X/13

Item #: 1045264

Cat #: 800H-1HZ4

UPC: 781180571985

Call for price
Company wide:
0 in stock
Documents & Guides
Enclosure, 1 Hole, Stainless Steel, 1 x 3/4 Inch Hub, NEMA 4/4X/13, for 30 mm Operators

Overview

Enclosure, 1 Hole, Stainless Steel, 1 x 3/4 Inch Hub, NEMA 4/4X/13, for 30 mm Operators

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-1HZ4 from Rockwell Automation® is an 800H accessory. It is a push-button enclosure. It is type 4/4x/13 and stainless steel. It has a single 30 mm push button hole. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180571985, 800H-1HZ4, ALB800H1HZ4

Specifications

Size: 30 mm
Knockout Diameter: 3/4 in
Type: Enclosure
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Size: 30 mm
Type: Enclosure
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Knockout Diameter: 3/4 in
Material: Stainless Steel
Standards: Build America Buy America Compliant