Contact Block, 22.5mm, Plastic, 1 Normally Open, Low Volt

Item #: 1045222
Cat #: 800F-X10V
UPC: 662468118927
Call for price
Company wide:
0 in stock
Documents & Guides
Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Open, Low Volt, 10 per Package

Overview

Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Open, Low Volt, 10 per Package
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 662468118927, 800F-X10V, ALB800FX10V

Specifications

Type: Contact Block, 1NOLV
Size: 22.5 mm
Mounting: Front
Family / Style: 800F
Material: Plastic
Type: Contact Block, 1NOLV
Mounting: Front
Material: Plastic
Size: 22.5 mm
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)