This product may not be available in all locations.

Push Button, Guarded Green Head, Illuminated, 22.5mm, Plastic
Item #: 1045156
Cat #: 800FP-LG3
UPC: 662073801788
Call for price
Company wide:
0
in stock
Documents & Guides
Push Button, Guarded Green Head, Momentary, 22.5 mm, Plastic, Operator Only
Overview
Push Button, Guarded Green Head, Momentary, 22.5 mm, Plastic, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LG3 from Rockwell Automation® is an illuminated a guarded, 22 mm momentary push button. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073801788, 800FP-LG3, ALB800FPLG3
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Amps: | 10 |
| Color: | Green |
| Size: | 22.5 mm |
| Family / Style: | 800F |
| Type: | Guarded, Pushbutton |
| Material: | Plastic |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Green |
| Family / Style: | 800F |
| Material: | Plastic |
| Amps: | 10 |
| Size: | 22.5 mm |
| Type: | Guarded, Pushbutton |