This product may not be available in all locations.

Push Button, Extended Clear Head, Illuminated, Plastic, 22.5mm
Item #: 1045147
Cat #: 800FP-LE7
UPC: 662073801702
Call for price
Company wide:
0
in stock
Documents & Guides
Push Button, Extended Clear Head, Illuminated, Operator Only, Plastic, 22.5 mm
Overview
Push Button, Extended Clear Head, Illuminated, Operator Only, Plastic, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LE7 from Rockwell Automation® is an illuminated an extended, 22 mm momentary push button. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073801702, 800FP-LE7, ALB800FPLE7
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Clear |
| Type: | Extended, Illuminated, Pushbutton |
| Size: | 22.5 mm |
| Family / Style: | 800F |
| Material: | Plastic |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Extended, Illuminated, Pushbutton |
| Family / Style: | 800F |
| Color: | Clear |
| Size: | 22.5 mm |
| Material: | Plastic |