11W A19 LED Lamp, 50K

Item #: 1045124

Cat #: S29813

UPC: 045923298134

Company wide:
0 in stock
Documents & Guides
11 Watt; A19 LED; 5000K; Medium Base; 220 deg. Beam Angle; 120V

Overview

11 Watt; A19 LED; 5000K; Medium Base; 220 deg. Beam Angle; 120V

Satco's S29813 11-watt LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this Frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of natural white light.

Also known as: 045923298134, S29813, SATS29813

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Wattage: 11
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 1100
Wattage: 11
Light Technology: LED
Angle: 220°