Latch Mount, Metal, 1 NO Contact Block, Screw Terminals

Item #: 1045100
Cat #: 800F-MX10
UPC: 662468118743
Call for price
Company wide:
0 in stock
Documents & Guides
Latch Mount, 22.5 mm, Metal, with 1 Normally Open Contact Block, Screw Terminals

Overview

Latch Mount, 22.5 mm, Metal, with 1 Normally Open Contact Block, Screw Terminals
Our 22 mm Back-of Panel Components include a rotating collar that allows for easy one-hand latch removal. You can combine any back-of-panel component with any operator. We also offer back-of-panel accessories including wrenches, screws, stab terminals, quick disconnects and threaded reset rods.
Also known as: 662468118743, 800F-MX10, ALB800FMX10

Specifications

Size: 22.5 mm
Family / Style: 800F
Type: Latch Mount
Size: 22.5 mm
Type: Latch Mount
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)