RTC Range-Taking Firestop Collars

Item #: 1044443

Cat #: RTC350

UPC: 730573038352

$ 53.20 EA
Company wide:
0 in stock
Documents & Guides
RTC Range-Taking Firestop Collars, 0.80 lbs

Overview

RTC Range-Taking Firestop Collars, 0.80 lbs

SpecSeal RTC Firestop Collars adapt to the size combustible pipe that you are working with. One collar is designed to address standard 3 in. & 4 in. plastic pipes as well as their associated couplings. RTC Firestop Collars adaptable nature make them an excellent tool to have at hand when bringing combustible penetrations up to code.

Also known as: 730573038352, RTC350, STIRTC350

Specifications

Type: Collar
Type: Collar