Eaton E67 long-range PerfectProx background suppression photoelectric sensor

Item #: 1043933

Cat #: E67-LRDP160-KLD

UPC: 782114859308

$ 1029.39 EA
Company wide:
0 in stock
Eaton E67 Series Long Range Perfect Prox Series Photoelectric Sensor, dist. 62 In., Iso SS Relay, 75 mA at 400V AC/DC, 4 Pin Dual Key Micro Connector, 20-132V AC/DC input, Thermal overload protection, auto reset, Background Suppression

Overview

Eaton E67 Series Long Range Perfect Prox Series Photoelectric Sensor, dist. 62 In., Iso SS Relay, 75 mA at 400V AC/DC, 4 Pin Dual Key Micro Connector, 20-132V AC/DC input, Thermal overload protection, auto reset, Background Suppression

Eaton's E67 long-range PerfectProx sensors are among the highest-performing long-range sensors available with background rejection. They are the perfect solution for the most difficult sensing applications. These sensors reliably detect targets in range regardless of variations in color, reflectance, contrast or surface shape, while ignoring objects just slightly outside the target range.

Also known as: 782114859308, E67-LRDP160-KLD, CUTE67LRDP160KLD

Specifications

No Specifications Available