Manual Starting Switch with Undervoltage Protection, NEMA 0, 460-48

Item #: 1043522

Cat #: 609TU-AOB

UPC: 781180172533

Call for price
Company wide:
0 in stock
Documents & Guides
Manual Starting Switch with Undervoltage Protection, NEMA 0, 460-480V 60Hz, Open Type Without Enclosure

Overview

Manual Starting Switch with Undervoltage Protection, NEMA 0, 460-480V 60Hz, Open Type Without Enclosure

Allen-Bradley® NEMA manual motor starting switches are designed for on motor starting installation. Bulletin 609 and 609U switches are for installations where remote push button control is not required. And Bulletin 609U and 609TU switches provide a full-line voltage starting, undervoltage protection, and thermal overload protection. Catalog item 609TU-AOB is a manual starting switch with undervoltage protection from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180172533, 609TU-AOB, ALB609TUAOB

Specifications

No Specifications Available