Overload Relay, Electronic, E3 Plus, 9 - 45A, Size 0 - 2

Item #: 1043325

Cat #: 592-EC2DC

UPC: 611320257311

Call for price
Company wide:
0 in stock
Documents & Guides
Overload Relay, Electronic, E3 Plus, 9 - 45 Amp Adjustment Range, for Size 0, 1, 2 Contactor

Overview

Overload Relay, Electronic, E3 Plus, 9 - 45 Amp Adjustment Range, for Size 0, 1, 2 Contactor
Also known as: 611320257311, 592-EC2DC, ALB592EC2DC

Specifications

Mounting: Panel
Poles: 3
Type: E3 Plus, Overload Relay, Electronic
Amps Range: 9 - 45
Mounting: Panel
Type: E3 Plus, Overload Relay, Electronic
Poles: 3
Amps Range: 9 - 45