Human Interface Module, DSI Cable, 1m, DSI to RJ45

Item #: 1042797

Cat #: 22-HIM-H10

UPC: 611320813715

Call for price
Company wide:
0 in stock
Documents & Guides
Human Interface Module, DSI Cable, 1 meter, DSI to RJ45

Overview

Human Interface Module, DSI Cable, 1 meter, DSI to RJ45
Also known as: 611320813715, 22-HIM-H10, ALB22HIMH10

Specifications

Length: 1 m
Type: HIM Cable
Length: 1 m
Type: HIM Cable