Power Supply, DC Bus, 46.9A, 324-528VAC 3PH, 31kW

Item #: 1042784

Cat #: 2198-P141

UPC: 885630881720

Call for price
Company wide:
0 in stock
Documents & Guides
Power Supply, DC Bus, 46.9 Amp, 324 - 528 Volt AC 3-Phase, 31 kW

Overview

Power Supply, DC Bus, 46.9 Amp, 324 - 528 Volt AC 3-Phase, 31 kW

Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-P141 from Rockwell Automation® is a Kinetix 5700 DC bus supply. It is three phase 324-528 V AC input, 46.9 DC arms output, and 31.0 kW. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630881720, 2198-P141, ALB2198P141

Specifications

Phase: 3
Type: Power Supply
Wattage: 31 kW
Standards: Build America Buy America Compliant
Phase: 3
Wattage: 31 kW
Type: Power Supply
Standards: Build America Buy America Compliant