Power Supply, DC Bus, 10.5A, 324-528VAC 3PH, 7kW

Item #: 1042780

Cat #: 2198-P031

UPC: 885630881683

Call for price
Company wide:
0 in stock
Documents & Guides
Power Supply, DC Bus, 10.5 Amp, 324 - 528 Volt AC 3-Phase, 7 kW

Overview

Power Supply, DC Bus, 10.5 Amp, 324 - 528 Volt AC 3-Phase, 7 kW

Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-P031 from Rockwell Automation® is a Kinetix 5700 DC bus supply. It is three phase 324-528 V AC input, 10.5 DC arms output, and 7.0 kW.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630881683, 2198-P031, ALB2198P031

Specifications

Phase: 3
Mounting: Chassis
Wattage: 7 kW
Size: 55 mm
Amps: 10.500
Standards: Build America Buy America Compliant
Phase: 3
Wattage: 7 kW
Amps: 10.500
Mounting: Chassis
Size: 55 mm
Standards: Build America Buy America Compliant