Output Module, Encoder, 2 Channel, D-Sub, 15 Pin, Female

Item #: 1042778

Cat #: 2198-ABQE

UPC: 887172961106

Call for price
Company wide:
0 in stock
Documents & Guides
Output Module, Encoder, 2 Channel, D-Sub, 15 Pin, Female,

Overview

Output Module, Encoder, 2 Channel, D-Sub, 15 Pin, Female,

Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-ABQE from Rockwell Automation® is a Kinetix 5700 accessory. It is an Ethernet / IP encoder output emulator, including a 24 V wiring plug. It has a 15-pin output connector and 24 V control input power.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 887172961106, 2198-ABQE, ALB2198ABQE

Specifications

Gender: Female
Type: Output Module, Encoder
Gender: Female
Type: Output Module, Encoder