Drive, I/O Option Kit, 115VAC to 24VDC 8 Channel, Converter Board

Item #: 1042773

Cat #: 20P-S520L

UPC: 820919826603

Call for price
Company wide:
0 in stock
Documents & Guides
Drive, I/O Option Kit, 115 Volt AC to 24 Volt DC, 8 Channel, Converter Board

Overview

Drive, I/O Option Kit, 115 Volt AC to 24 Volt DC, 8 Channel, Converter Board
Also known as: 820919826603, 20P-S520L, ALB20PS520L

Specifications

Volts DC: 24
Mounting: Internal
Volts AC: 115
Size: 8 Channel
Volts DC: 24
Volts AC: 115
Mounting: Internal
Size: 8 Channel