Drive Mounted, 20 Pin, Breakout Board, Kinetix 3 Feedback Connector

Item #: 1042654

Cat #: 2071-TBMF

UPC: 884951206908

Call for price
Company wide:
0 in stock
Documents & Guides
Drive Mounted, 20 Pin, Breakout Board, Kinetix 3 MF Feedback Connector

Overview

Drive Mounted, 20 Pin, Breakout Board, Kinetix 3 MF Feedback Connector
Also known as: 884951206908, 2071-TBMF, ALB2071TBMF

Specifications

Type: Breakout Board
Mounting: Drive
Type: Breakout Board
Mounting: Drive