Drive Mounted, 50 Pin, Breakout Board, Kinetix 3 IOD I/O Connector

Item #: 1042652

Cat #: 2071-TBIO

UPC: 884951206915

Call for price
Company wide:
0 in stock
Documents & Guides
Drive Mounted, 50 Pin, Breakout Board, Kinetix 3 IOD I/O Connector

Overview

Drive Mounted, 50 Pin, Breakout Board, Kinetix 3 IOD I/O Connector
Also known as: 884951206915, 2071-TBIO, ALB2071TBIO

Specifications

Type: Breakout Board
Mounting: Drive
Type: Breakout Board
Mounting: Drive