Enclosure, with Start, Stop/Reset, Buttons, Plastic, NEMA 4/4X/12

Item #: 1042618

Cat #: 198E-C0S4

UPC: 662074309849

Call for price
Company wide:
0 in stock
Documents & Guides
Enclosure, Molded Plastic, Nema 4/4X/12, IP66, with Start, Stop/Reset, Push Buttons

Overview

Enclosure, Molded Plastic, Nema 4/4X/12, IP66, with Start, Stop/Reset, Push Buttons
Also known as: 662074309849, 198E-C0S4, ALB198EC0S4

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Type: Enclosure
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Material: Plastic
Type: Enclosure