This product may not be available in all locations.

Disconnect Operator, Side Mount, NFPA79 Compliant, 30 - 60A
Item #: 1042608
Cat #: 194R-SDK2
UPC: 885630803692
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Operator, Side Mount, NFPA79 Compliant, 30 - 60 Amp, for 194R Switches, and 194R-P Handles
Overview
Disconnect Operator, Side Mount, NFPA79 Compliant, 30 - 60 Amp, for 194R Switches, and 194R-P Handles
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-SDK2 from Rockwell Automation® is a 194R accessory. It is a side-mounted kit. It is disconnect and mechanism bracket.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630803692, 194R-SDK2, ALB194RSDK2
Specifications
| Mounting: | Side |
| Type: | Operating Mechanism, Side Mount |
| Amps Range: | 30 - 60 |
| Standards: | Build America Buy America Compliant |
| Mounting: | Side |
| Amps Range: | 30 - 60 |
| Type: | Operating Mechanism, Side Mount |
| Standards: | Build America Buy America Compliant |