Disconnect Switch, IEC, Terminal Shroud, 3P, 250A, Non-Fused

Item #: 1042596

Cat #: 194R-LNC9

UPC: 885630249957

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, IEC, Terminal Shroud, Line or Load Side, 250 Amp, Non-Fused, 3-Pole, 3 per Package

Overview

Disconnect Switch, IEC, Terminal Shroud, Line or Load Side, 250 Amp, Non-Fused, 3-Pole, 3 per Package
Also known as: 885630249957, 194R-LNC9, ALB194RLNC9

Specifications

Type: Disconnect Switch, Terminal Shroud
Color: Clear
Poles: 3
Amps: 250
Type: Disconnect Switch, Terminal Shroud
Poles: 3
Color: Clear
Amps: 250